FlangeMntBrg, 3/4", RadialBall, SS, 6500RPM

  • Mfr # SSBSRFB204-12
  • Zoro # G823389082
product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
3/4 in
Overall Width
29 mm
Series
SSBSRFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSRFB204-12
Zoro #
G823389082
UPC #
080067569348
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SSBSRFB
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
System of Measurement
Inch
Number of Mount Holes
3
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Housing Type
Triangular
For Environment
Food and Beverage
Number of Rows
1
Bearing Insert Material
Stainless Steel
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Dynamic Load Capacity
2,440 lbf
Self Lubricating Bearing
No
Standards
AFBMA
Included Bearing
SSB204-12G
Seal Type
K-Type
Features
Light Duty
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,220 lbf
Internal Clearance
CN
Maximum Temperature
250 Degrees F
Maximum Speed
6,500 RPM Grease
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment

Dimensions

Bore Diameter
3/4 in
Overall Width
29 mm
Overall Length
90 mm
Bolt Circle Diameter
9 mm
Inner Ring Width
0.984 in
Flange Thickness
8 mm
Mounting Bolt Size
5/16, M8
Overall Height
90 mm
Mount Hole Center-to-Center Length
1 1/2 in
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB204-12G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.