Shop IPTCI

FlangeMntBrg, 1", RadialBall, 5850RPM

  • Mfr # CUCNPFL205-16
  • Zoro # G423387280

product price: 
$
93.99
/ea

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1 in
Overall Width
37 mm
Closure
Double Sealed
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL205-16
Zoro #
G423387280
UPC #
080067569722
Country of Origin
China
Shaft Locking Type
Set Screw
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
Series
CUCNPFL
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion-Resistant
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Expansion Type
Fixed
Internal Clearance
CN
Bore Type
Cylindrical
Dynamic Load Capacity
3,010 lbf
Load Direction
Radial
Bearing Lubrication
Relubricateable
Maximum Speed
5,850 RPM Grease
For Environment
Food and Beverage
Static Radial Load Capacity
1,750 lbf
Housing Type
Rhombus
Minimum Temperature
-10 Degrees F
Number of Rows
1
Included Bearing
CUC205-16
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA
Seal Type
B-Type

Dimensions

Bore Diameter
1 in
Overall Width
37 mm
Mount Hole Center-to-Center Length
98.8 mm
Overall Height
68 mm
Inner Ring Width
1.338 in
Overall Length
130 mm
Bolt Circle Diameter
11.9 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Length
130 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.