FlangeMntBrg, 1", RadialBall, SS, 5850RPM

  • Mfr # SSBSLF205-16G
  • Zoro # G123389126
product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
30 mm
Series
SSBSLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF205-16G
Zoro #
G123389126
UPC #
080067566421
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SSBSLF
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Number of Rows
1
Features
Light Duty
Static Radial Load Capacity
1,440 lbf
Load Direction
Radial
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Dynamic Load Capacity
2,670 lbf
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Included Bearing
SSB205-16G
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Seal Type
K-Type
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
5,850 RPM Grease
Split Housing
Not Split
Standards
AFBMA
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
For Environment
Food and Beverage

Dimensions

Bore Diameter
1 in
Overall Width
30 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
10 mm
Flange Thickness
11 mm
Overall Length
95 mm
Mount Hole Center-to-Center Length
76 mm
Inner Ring Width
1.063 in
Overall Height
64 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB205-16G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.