Shop IPTCI

FlangeMntBrg, 1/2", RadialBall, SS, 6500RPM

  • Mfr # SSBSLF201-8
  • Zoro # G423389482

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1/2 in
Overall Width
25 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF201-8
Zoro #
G423389482
UPC #
080067569708
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SSBSLF
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Included Bearing
SSB201-8G
Bore Type
Cylindrical
For Environment
Food and Beverage
Features
Light Duty
Internal Clearance
CN
Self Lubricating Bearing
No
Number of Rows
1
Maximum Speed
6,500 RPM Grease
Split Housing
Not Split
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
1,770 lbf
Seal Type
K-Type
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Standards
AFBMA
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Static Radial Load Capacity
830 lbf
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
1/2 in
Overall Width
25 mm
Mount Hole Center-to-Center Length
63.5 mm
Overall Height
56 mm
Overall Length
81 mm
Bolt Circle Diameter
8 mm
Mounting Bolt Size
1/4, M6
Inner Ring Width
0.866 in
Flange Thickness
10 mm
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB201-8G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.