FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # NANF204-20MM
  • Zoro # G723390201
product price: 
$
43.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Maximum Speed
6,500 RPM Grease
Flange Thickness
15 mm
Bearing Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF204-20MM
Zoro #
G723390201
UPC #
080067570662
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Maximum Speed
6,500 RPM Grease
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Housing Type
Square
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
1,600 lbf
Included Bearing
NA204-20MM
Shaft Locking Type
Eccentric Collar
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Series
NANF
Features
Standard Duty
Number of Rows
1
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Metric
Self Lubricating Bearing
No
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Dynamic Load Capacity
2,740 lbf
Housing Material
Cast Iron
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Load Direction
Radial

Dimensions

Flange Thickness
15 mm
Mounting Bolt Size
3/8, M10
Overall Height
86 mm
Mount Hole Center-to-Center Length
64 mm
Overall Width
45 mm
Bolt Circle Diameter
11 mm
Overall Length
86 mm
Bore Diameter
20 mm
Inner Ring Width
43.5 mm
Length
86 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA204-20MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.