FlangeMntBrg, 17 mm, RadialBall, 3000 RPM

  • Mfr # CUCNPF211-32
  • Zoro # G423390600
product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Overall Length
162 mm
Number of Rows
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF211-32
Zoro #
G423390600
UPC #
080067569700
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Number of Rows
1
Expansion Type
Fixed
Internal Clearance
CN
Housing Type
Square
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Maximum Speed
3,000 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Included Bearing
CUC211-32
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Series
CUCNPF
Shaft Locking Type
Set Screws
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Static Radial Load Capacity
6,440 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No

Dimensions

Overall Length
162 mm
Mounting Bolt Size
5/8, M16
Overall Width
43 mm
Bolt Circle Diameter
17 mm
Flange Thickness
18 mm
Bore Diameter
17 mm
Mount Hole Center-to-Center Length
130 mm
Overall Height
162 mm
Length
162 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 17 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Type Square, Included Bearing CUC211-32, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews