FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # UCFCF209-28
  • Zoro # G323389209
product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
36 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF209-28
Zoro #
G323389209
UPC #
080067575108
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFCF
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Housing Type
Circular
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Seal Type
B-Type
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Maximum Speed
3,400 RPM Grease
Features
Standard Duty
Number of Rows
1
Standards
AFBMA
Included Bearing
UC209-28
Dynamic Load Capacity
7,110 lbf
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
4,460 lbf
Number of Mount Holes
4

Dimensions

Bore Diameter
1-3/4 in
Overall Width
36 mm
Flange Thickness
12 mm
Mounting Bolt Size
7/16, M12
Overall Length
156 mm
Overall Diameter
156 mm
Inner Ring Width
1.937 in
Mount Hole Center-to-Center Length
130.2 mm
Overall Height
156 mm
Pilot Diameter
108 mm
Bolt Circle Diameter
13.5 mm
Length
156 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC209-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews