Shop IPTCI

FlangeMntBrg, 2", RadialBall, SS, 3300RPM

  • Mfr # SNASFL210-32
  • Zoro # G623388339

product price: 
$
622.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
2 in
Overall Width
60 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASFL210-32
Zoro #
G623388339
UPC #
080067573245
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Series
SNASFL
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Number of Rows
1
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Maximum Speed
3,300 RPM Grease
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
4,070 lbf
Load Direction
Radial
Self Lubricating Bearing
No
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Features
Standard Duty
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Dynamic Load Capacity
6,590 lbf
Standards
AFBMA
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Seal Type
B-Type
Included Bearing
SNA210-32
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Stainless Steel
For Environment
Food and Beverage

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA210-32, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.