FlngMntBrg, 2", RadBall, Cast Iron, 3000 RPM

  • Mfr # UCFCX10-32
  • Zoro # G823389112
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX10-32
Zoro #
G823389112
UPC #
080067571849
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFCX
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Internal Clearance
CN
Housing Type
Circular
Features
Standard Duty
Load Direction
Radial
Number of Rows
1
Included Bearing
UC211-32
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Maximum Speed
3,000 RPM Grease
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Split Housing
Not Split
Seal Type
B-Type
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
6,440 lbf
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Standards
AFBMA
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
9,490 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
2 in
Overall Width
40 mm
Overall Length
162 mm
Bolt Circle Diameter
14 mm
Overall Diameter
162 mm
Pilot Diameter
114.3 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
2.189 in
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
136.5 mm
Overall Height
162 mm
Length
162 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews