FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # SAF208-24G
  • Zoro # G223387831
product price: 
$
67.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
54 mm
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF208-24G
Zoro #
G223387831
UPC #
080067569411
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Static Radial Load Capacity
3,960 lbf
Split Housing
Not Split
Features
Light Duty
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Standards
AFBMA
Seal Type
K-Type
Number of Rows
1
Bore Type
Cylindrical
Included Bearing
SA208-24G
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Load Direction
Radial
Maximum Temperature
248 Degrees F
Maximum Speed
3,750 RPM Grease
Bearing Lubrication
Relubricateable
Internal Clearance
CN

Dimensions

Bore Diameter
1-1/2 in
Overall Width
54 mm
Overall Length
130 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
1.72 in
Overall Height
130 mm
Bolt Circle Diameter
14 mm
Mount Hole Center-to-Center Length
102 mm
Flange Thickness
16 mm
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA208-24G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.