FlangeMntBrg, 3/4", RadialBall, 6500RPM

  • Mfr # CUCNPF204-12
  • Zoro # G223388494
product price: 
$
89.59
/ea

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
3/4 in
Overall Width
33 mm
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF204-12
Zoro #
G223388494
UPC #
080067569565
Country of Origin
China
Shaft Locking Type
Set Screw
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
CUCNPF
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Standards
AFBMA
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Housing Type
Square
Internal Clearance
CN
Lubrication Openings
Grease Fitting
For Environment
Food and Beverage
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Expansion Type
Fixed
Dynamic Load Capacity
2,740 lbf
Seal Type
B-Type
Maximum Speed
6,500 RPM Grease
Number of Rows
1
Bore Type
Cylindrical
Included Bearing
CUC204-12
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
1,600 lbf
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Diameter
3/4 in
Overall Width
33 mm
Bolt Circle Diameter
11 mm
Overall Height
86 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
64 mm
Overall Length
86 mm
Flange Thickness
11 mm
Length
86 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.