Shop IPTCI

FlangeMntBrg, 3/4", RadialBall, 6500RPM

  • Mfr # CUCNPFL204-12
  • Zoro # G823390415

product price: 
$
89.59
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Overall Height
60 mm
Maximum Temperature
250 Degrees F
Overall Width
33 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL204-12
Zoro #
G823390415
UPC #
080067573759
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Static Radial Load Capacity
1,600 lbf
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Self Lubricating Bearing
No
Lubricant Material
H-1 Food Grade Grease
Maximum Speed
6,500 RPM Grease
Series
CUCNPFL
Number of Rows
1
System of Measurement
Inch
Bearing Insert Material
Alloy Steel
Minimum Temperature
-10 Degrees F
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Bore Type
Cylindrical
Housing Type
Rhombus
Resistance Properties
Corrosion-Resistant
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Shaft Locking Type
Set Screws
Seal Type
B-Type
Dynamic Load Capacity
2,740 lbf
Bearing Lubrication
Relubricateable
Included Bearing
CUC204-12
Standards
AFBMA
Load Direction
Radial
For Environment
Food and Beverage

Dimensions

Overall Height
60 mm
Overall Width
33 mm
Bore Diameter
3/4 in
Mounting Bolt Size
5/16, M8
Flange Thickness
13 mm
Inner Ring Width
1.22 in
Overall Length
113 mm
Bolt Circle Diameter
10 mm
Mount Hole Center-to-Center Length
89.7 mm
Length
113 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.