Shop IPTCI
See all product information
Create Account
Piloted Flange Ball Brg Unit, 1.4375 in Bore, Nickel Plated Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCNPFCS207-23
- Zoro # G311359795
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1.4375 in
Overall Width
33 mm
Temp. Range
250 Degrees F Max
Series
BUCNPFCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCNPFCS207-23
- Zoro #
- G311359795
- UPC #
- 80067570246
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Temp. Range
- 250 Degrees F Max
- Series
- BUCNPFCS
- Closure
- Dual Seals (B-Type)
- Lubricant Material
- H1 Food Grade Grease
- Finish
- Nickel Plated
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.4375 in
- Overall Width
- 33 mm
Description
Piloted Flange Ball Bearing Mounted Unit, 1.4375 in Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.