Shop IPTCI

FlangeMntBrg, 3/4", RadialBall, SS, 650 RPM

  • Mfr # SUCSFL204-12L3
  • Zoro # G623388094

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
3/4 in
Overall Width
33 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFL204-12L3
Zoro #
G623388094
UPC #
080067569683
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SUCSFL
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Rows
1
Included Bearing
SUC204-12L3
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Static Radial Load Capacity
1,220 lbf
Bearing Insert Material
Stainless Steel
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Split Housing
Not Split
Dynamic Load Capacity
2,440 lbf
Maximum Speed
650 RPM Grease
Standards
AFBMA
Seal Type
Triple Lip
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Features
Standard Duty
Load Direction
Radial

Dimensions

Bore Diameter
3/4 in
Overall Width
33 mm
Overall Height
60 mm
Inner Ring Width
1.22 in
Overall Length
114 mm
Bolt Circle Diameter
10 mm
Flange Thickness
11 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
90 mm
Length
114 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204-12L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 650 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.