Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # UCFB207-23
  • Zoro # G123389423

product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
44 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB207-23
Zoro #
G123389423
UPC #
080067563294
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
UCFB
Temp. Range
248 Degrees F Max
Number of Mount Holes
3
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Included Bearing
UC207-23
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,340 lbf
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Housing Type
Triangular
Load Direction
Radial
Seal Type
B-Type
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
5,535 lbf
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Maximum Speed
4,300 RPM Grease
Internal Clearance
CN
Standards
AFBMA
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty

Dimensions

Bore Diameter
1.4375 in
Overall Width
44 mm
Overall Height
156 mm
Bolt Circle Diameter
12.7 mm
Center Height
60.3 mm
Flange Thickness
46.4 mm
Overall Length
95 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
2 in
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.