Shop IPTCI

FlngMntBrg, 1-11/16", RadBall, 3400 RPM

  • Mfr # CUCNPFL209-27
  • Zoro # G123388938

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1.6875 in
Overall Width
52 mm
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL209-27
Zoro #
G123388938
UPC #
080067573893
Country of Origin
China
Shaft Locking Type
Set Screw
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
Series
CUCNPFL
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Maximum Speed
3,400 RPM Grease
Internal Clearance
CN
Seal Type
B-Type
Housing Type
Rhombus
Lubrication Openings
Grease Fitting
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
7,110 lbf
For Environment
Food and Beverage
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Number of Rows
1
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bore Type
Cylindrical
Standards
AFBMA
Static Radial Load Capacity
4,460 lbf
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Included Bearing
CUC209-27
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split

Dimensions

Bore Diameter
1.6875 in
Overall Width
52 mm
Flange Thickness
15 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
15 mm
Overall Length
188 mm
Mount Hole Center-to-Center Length
148.4 mm
Overall Height
108 mm
Inner Ring Width
1.937 in
Length
188 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC209-27, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.