Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Bearing Mounted Unit, 0.75 in Bore, Set Screw Locking
- Mfr # SBF204-12G
- Zoro # G011354939
product price:Â
$
24.15
/ea
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
2-1/2 in
Overall Length
3-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBF204-12G
- Zoro #
- G011354939
- UPC #
- 80067574840
- Country of Origin
- China
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Dynamic Load Capacity
- 2740 lb
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/8 in
- Overall Height
- 3-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.