Shop IPTCI

FlngMntBrg, 1-11/16", RadBall, CastIron

  • Mfr # NANF209-27L3
  • Zoro # G623389497

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.6875 in
Overall Width
59 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF209-27L3
Zoro #
G623389497
UPC #
080067571619
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
NANF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Expansion Type
Fixed
Load Direction
Radial
Self Lubricating Bearing
No
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Housing Type
Square
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
NA209-27L3
Standards
AFBMA
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Maximum Speed
340 RPM Grease
Seal Type
Triple Lip
Static Radial Load Capacity
4,460 lbf
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
7,110 lbf

Dimensions

Bore Diameter
1.6875 in
Overall Width
59 mm
Overall Height
137 mm
Mount Hole Center-to-Center Length
105 mm
Bolt Circle Diameter
16 mm
Inner Ring Width
2.216 in
Mounting Bolt Size
9/16, M14
Flange Thickness
18 mm
Overall Length
137 mm
Length
137 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA209-27L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 340 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.