FlngMntBrg, 1-11/16", RadBall, SS, 3400 RPM

  • Mfr # SUCSFCS209-27
  • Zoro # G023387406
product price: 
$
640.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Housing Type
Circular
Features
Standard Duty
Maximum Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS209-27
Zoro #
G023387406
UPC #
080067573182
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Housing Type
Circular
Features
Standard Duty
Maximum Temperature
250 Degrees F
Internal Clearance
CN
Split Housing
Not Split
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Included Bearing
SUC209-27
Series
SUCSFCS
For Environment
Food and Beverage
Static Radial Load Capacity
3,680 lbf
Minimum Temperature
-10 Degrees F
Number of Mount Holes
4
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Standards
AFBMA
Closure
Double Sealed
Expansion Type
Fixed
System of Measurement
Inch
Maximum Speed
3,400 RPM Grease
Lubricant Material
H-1 Food Grade Grease
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Dynamic Load Capacity
6,230 lbf
Load Direction
Radial

Dimensions

Bolt Circle Diameter
12 mm
Bore Diameter
1 11/16 in
Overall Width
39 mm
Pilot Diameter
92.1 mm
Overall Diameter
133 mm
Flange Thickness
20 mm
Inner Ring Width
1.937 in
Mounting Bolt Size
3/8, M10
Overall Height
133 mm
Overall Length
133 mm
Mount Hole Center-to-Center Length
111 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC209-27, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews