FlngMntBrg, 1-1/16", RadBall, Ductile Iron

  • Mfr # SARFB206-17G
  • Zoro # G423390594
product price: 
$
63.95
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1.0625 in
Overall Width
39 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SARFB206-17G
Zoro #
G423390594
UPC #
080067570943
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SARFB
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
3
System of Measurement
Inch
Housing Type
Triangular
Number of Rows
1
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
4,200 lbf
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Features
Light Duty
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Load Direction
Radial
Static Radial Load Capacity
2,430 lbf
Bore Type
Cylindrical
Included Bearing
SA206-17G
Split Housing
Not Split
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1.0625 in
Overall Width
39 mm
Mount Hole Center-to-Center Length
1 7/8 in
Mounting Bolt Size
5/16, M8
Inner Ring Width
1.405 in
Bolt Circle Diameter
10 mm
Overall Length
113 mm
Overall Height
113 mm
Flange Thickness
9.5 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA206-17G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.