FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # SBF208-24G
  • Zoro # G223389415
product price: 
$
67.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
46 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBF208-24G
Zoro #
G223389415
UPC #
080067569692
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
SBF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Maximum Speed
3,750 RPM Grease
Static Radial Load Capacity
3,960 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Features
Light Duty
Included Bearing
SB208-24G
Expansion Type
Fixed
Seal Type
K-Type
Housing Type
Square
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Number of Rows
1

Dimensions

Bore Diameter
1-1/2 in
Overall Width
46 mm
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
102 mm
Overall Height
130 mm
Flange Thickness
16 mm
Overall Length
130 mm
Bolt Circle Diameter
14 mm
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB208-24G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.