FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # UCFC208-24
  • Zoro # G823390330
product price: 
$
81.39
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
41 mm
Series
UCFC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC208-24
Zoro #
G823390330
UPC #
080067569563
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFC
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Maximum Speed
3,750 RPM Grease
Bore Type
Cylindrical
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
3,960 lbf
Minimum Temperature
-4 Degrees F
Number of Rows
1
Number of Mount Holes
4
Seal Type
B-Type
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Circular
Load Direction
Radial
Included Bearing
UC208-24

Dimensions

Bore Diameter
1-1/2 in
Overall Width
41 mm
Pilot Diameter
100 mm
Mount Hole Center-to-Center Length
120 mm
Bolt Circle Diameter
14 mm
Mounting Bolt Size
7/16, M12
Overall Height
145 mm
Overall Length
145 mm
Overall Diameter
145 mm
Flange Thickness
9 mm
Length
145 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews