FlngMntBrg, 1-1/2", RadBall, SS, 3400 RPM

  • Mfr # SUCSFX08-24
  • Zoro # G123388419
product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/2 in
Overall Width
52 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFX08-24
Zoro #
G123388419
UPC #
080067573134
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SUCSFX
Temp. Range
250 Degrees F Max
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Standards
AFBMA
Dynamic Load Capacity
6,230 lbf
Maximum Speed
3,400 RPM Grease
Minimum Temperature
-10 Degrees F
Number of Rows
1
Static Radial Load Capacity
3,680 lbf
Housing Type
Square
Seal Type
B-Type
Self Lubricating Bearing
No
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Lubrication Openings
Grease Fitting
Load Direction
Radial
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Included Bearing
SUCX08-24
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Features
Medium Duty

Dimensions

Bore Diameter
1-1/2 in
Overall Width
52 mm
Mounting Bolt Size
9/16, M14
Flange Thickness
16 mm
Inner Ring Width
1.937 in
Bolt Circle Diameter
16 mm
Overall Height
137 mm
Mount Hole Center-to-Center Length
105 mm
Overall Length
137 mm
Length
137 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUCX08-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.