FlngMntBrg, 1-1/2", RadBall, SS, 3750 RPM

  • Mfr # SNASF208-24
  • Zoro # G023387673
product price: 
$
458.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1-1/2 in
Overall Width
56 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASF208-24
Zoro #
G023387673
UPC #
080067569402
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Series
SNASF
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
4
Item
Flange Mount Bearing
Resistance Properties
Corrosion-Resistant
Included Bearing
SNA208-24
Load Direction
Radial
Expansion Type
Fixed
Housing Type
Square
Static Radial Load Capacity
3,300 lbf
Number of Rows
1
Minimum Temperature
-10 Degrees F
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Bore Type
Cylindrical
Self Lubricating Bearing
No
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Insert Material
Stainless Steel
Features
Standard Duty
Maximum Temperature
250 Degrees F
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
5,660 lbf
Internal Clearance
CN
Maximum Speed
3,750 RPM Grease
Split Housing
Not Split

Dimensions

Bore Diameter
1-1/2 in
Overall Width
56 mm
Flange Thickness
15 mm
Mounting Bolt Size
1/2, M14
Overall Length
130 mm
Overall Height
130 mm
Mount Hole Center-to-Center Length
102 mm
Inner Ring Width
2.216 in
Bolt Circle Diameter
14 mm
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SNA208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews