Shop IPTCI

FlngMntBrg, 1-1/2", RadBall, SS, 3750 RPM

  • Mfr # SUCSFCS208-24
  • Zoro # G123387283

product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/2 in
Overall Width
39 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS208-24
Zoro #
G123387283
UPC #
080067575249
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Series
SUCSFCS
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Maximum Speed
3,750 RPM Grease
For Environment
Food and Beverage
Static Radial Load Capacity
3,300 lbf
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Dynamic Load Capacity
5,660 lbf
Internal Clearance
CN
Housing Type
Circular
Bearing Insert Material
Stainless Steel
Included Bearing
SUC208-24
Bearing Lubrication
Relubricateable
Features
Standard Duty
Seal Type
B-Type
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion-Resistant
Self Lubricating Bearing
No
Number of Rows
1
Lubrication Openings
Grease Fitting
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA

Dimensions

Bore Diameter
1-1/2 in
Overall Width
39 mm
Overall Diameter
133 mm
Mount Hole Center-to-Center Length
4 23/64 in
Flange Thickness
19.5 mm
Overall Length
133 mm
Bolt Circle Diameter
12 mm
Pilot Diameter
92.1 mm
Overall Height
133 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.937 in
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.