FlngMntBrg, 1-1/2", RadBall, SS, 3750 RPM

  • Mfr # SUCSFL208-24L3
  • Zoro # G423389192
product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/2 in
Overall Width
51 mm
Series
SUCSFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFL208-24L3
Zoro #
G423389192
UPC #
080067573139
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFL
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Maximum Temperature
250 Degrees F
For Environment
Food and Beverage
Self Lubricating Bearing
No
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Static Radial Load Capacity
3,300 lbf
Maximum Speed
3,750 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Included Bearing
SUC208-24L3
Load Direction
Radial
Seal Type
Triple Lip
Lubrication Openings
Grease Fitting
Features
Standard Duty
Resistance Properties
Corrosion-Resistant
Housing Type
Rhombus
Standards
AFBMA
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Dynamic Load Capacity
5,660 lbf
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Number of Rows
1

Dimensions

Bore Diameter
1-1/2 in
Overall Width
51 mm
Flange Thickness
14 mm
Overall Height
100 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
1.937 in
Bolt Circle Diameter
13 mm
Mount Hole Center-to-Center Length
144 mm
Overall Length
171 mm
Length
171 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208-24L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.