Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # NANFL206-20L3
  • Zoro # G423389680

product price: 
$
66.15
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
51 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL206-20L3
Zoro #
G423389680
UPC #
080067574774
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
NANFL
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
500 RPM Grease
Minimum Temperature
-4 Degrees F
Features
Standard Duty
Standards
AFBMA
Seal Type
Triple Lip
Included Bearing
NA206-20L3
Split Housing
Not Split
Self Lubricating Bearing
No
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
4,200 lbf
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
2,430 lbf
Load Direction
Radial
Lubrication Openings
Grease Fitting
Number of Rows
1

Dimensions

Bore Diameter
1-1/4 in
Overall Width
51 mm
Overall Length
148 mm
Flange Thickness
13 mm
Inner Ring Width
1.901 in
Overall Height
80 mm
Bolt Circle Diameter
11.9 mm
Mount Hole Center-to-Center Length
116.7 mm
Mounting Bolt Size
3/8, M10
Length
148 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA206-20L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.