Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, SS, 4300RPM

  • Mfr # SNASF207-20
  • Zoro # G523387517

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
51 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASF207-20
Zoro #
G523387517
UPC #
080067573001
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Series
SNASF
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Included Bearing
SNA207-20
Number of Rows
1
Housing Type
Square
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
4,930 lbf
Bearing Lubrication
Relubricateable
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA
Resistance Properties
Corrosion-Resistant
Maximum Speed
4,300 RPM Grease
For Environment
Food and Beverage
Bore Type
Cylindrical
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Features
Standard Duty
Self Lubricating Bearing
No
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
2,780 lbf
Seal Type
B-Type
Load Direction
Radial

Dimensions

Bore Diameter
1-1/4 in
Overall Width
51 mm
Overall Height
117 mm
Mounting Bolt Size
7/16, M12
Overall Length
117 mm
Bolt Circle Diameter
13 mm
Mount Hole Center-to-Center Length
92 mm
Inner Ring Width
2.011 in
Flange Thickness
15 mm
Length
117 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SNA207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.