Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SAF207-20G
  • Zoro # G423387181

product price: 
$
52.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
49 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF207-20G
Zoro #
G423387181
UPC #
080067562823
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SAF
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Standards
AFBMA
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Load Direction
Radial
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Features
Light Duty
Maximum Speed
4,300 RPM Grease
Number of Rows
1
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Included Bearing
SA207-20G
Seal Type
K-Type
Static Radial Load Capacity
3,340 lbf
Bearing Insert Material
Alloy Steel
Housing Type
Square
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Split Housing
Not Split

Dimensions

Bore Diameter
1-1/4 in
Overall Width
49 mm
Mounting Bolt Size
7/16, M12
Overall Height
117 mm
Inner Ring Width
1.531 in
Overall Length
117 mm
Mount Hole Center-to-Center Length
92 mm
Bolt Circle Diameter
14 mm
Flange Thickness
16 mm
Length
117 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.