Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SAFL206-20G
  • Zoro # G423390280

product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
33 mm
Series
SAFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL206-20G
Zoro #
G423390280
UPC #
080067569680
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAFL
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Seal Type
K-Type
Load Direction
Radial
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Expansion Type
Fixed
Maximum Speed
5,000 RPM Grease
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
4,200 lbf
Included Bearing
SA206-20G
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
2,430 lbf
Number of Rows
1
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Features
Light Duty
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Standards
AFBMA
Split Housing
Not Split

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Inner Ring Width
1.405 in
Overall Length
148 mm
Overall Height
80 mm
Mount Hole Center-to-Center Length
117 mm
Bolt Circle Diameter
11.5 mm
Length
148 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.