FlngMntBrg, 1-7/16", RadBall, SS, 4300RPM

  • Mfr # SUCSFCS207-23
  • Zoro # G523390333
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
33 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS207-23
Zoro #
G523390333
UPC #
080067573089
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
SUCSFCS
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Internal Clearance
CN
Load Direction
Radial
Seal Type
B-Type
Maximum Temperature
250 Degrees F
Housing Type
Circular
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC207-23
Lubrication Openings
Grease Fitting
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Number of Rows
1
For Environment
Food and Beverage
Bore Type
Cylindrical
Static Radial Load Capacity
2,780 lbf
Standards
AFBMA
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Features
Standard Duty
Dynamic Load Capacity
4,930 lbf
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
4,300 RPM Grease
Number of Mount Holes
4
Expansion Type
Fixed
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.4375 in
Overall Width
33 mm
Overall Length
127 mm
Pilot Diameter
85.7 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Overall Diameter
127 mm
Flange Thickness
18 mm
Overall Height
127 mm
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
104.8 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.