FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SAMS206-20G
  • Zoro # G823388597
product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
37 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS206-20G
Zoro #
G823388597
UPC #
080067569652
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SAMS
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Features
Light Duty
Maximum Speed
5,000 RPM Grease
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Housing Type
Rhombus
Static Radial Load Capacity
2,430 lbf
Split Housing
Not Split
Dynamic Load Capacity
4,200 lbf
Maximum Temperature
248 Degrees F
Included Bearing
SA206-20G
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Bearing Lubrication
Relubricateable
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
K-Type
Number of Rows
1
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1-1/4 in
Overall Width
37 mm
Mount Hole Center-to-Center Length
90.5 mm
Flange Thickness
20.6 mm
Inner Ring Width
1.405 in
Bolt Circle Diameter
10.3 mm
Mounting Bolt Size
3/8, M10
Overall Height
84 mm
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.