Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFLX06-20
  • Zoro # G823389303

product price: 
$
67.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
44 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFLX06-20
Zoro #
G823389303
UPC #
080067571058
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFLX
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Number of Rows
1
Bore Type
Cylindrical
Features
Medium Duty
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Seal Type
B-Type
Maximum Speed
4,300 RPM Grease
Lubrication Openings
Grease Fitting
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
UC207-20
Dynamic Load Capacity
5,535 lbf
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Split Housing
Not Split
Static Radial Load Capacity
3,340 lbf
Expansion Type
Fixed
Internal Clearance
CN

Dimensions

Bore Diameter
1-1/4 in
Overall Width
44 mm
Mounting Bolt Size
1/2, M14
Flange Thickness
14 mm
Inner Ring Width
1.689 in
Overall Height
90 mm
Bolt Circle Diameter
16 mm
Mount Hole Center-to-Center Length
130 mm
Overall Length
161 mm
Length
161 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.