Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFCF206-20
  • Zoro # G323388585

product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
30 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF206-20
Zoro #
G323388585
UPC #
080067571104
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFCF
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Maximum Speed
5,000 RPM Grease
Dynamic Load Capacity
4,200 lbf
Load Direction
Radial
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Bore Type
Cylindrical
Housing Type
Circular
Internal Clearance
CN
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Number of Rows
1
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Self Lubricating Bearing
No
Standards
AFBMA
Static Radial Load Capacity
2,430 lbf
Bearing Insert Material
Alloy Steel
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
UC206-20
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1-1/4 in
Overall Width
30 mm
Overall Length
127 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.5 in
Bolt Circle Diameter
11.9 mm
Mount Hole Center-to-Center Length
104.8 mm
Pilot Diameter
85.7 mm
Overall Diameter
127 mm
Overall Height
127 mm
Flange Thickness
10 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.