FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFCS206-20
  • Zoro # G423388119
product price: 
$
60.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
33 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS206-20
Zoro #
G423388119
UPC #
080067569499
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFCS
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Features
Standard Duty
Housing Type
Circular
Split Housing
Not Split
Maximum Speed
5,000 RPM Grease
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Load Direction
Radial
Included Bearing
UC206-20
Number of Rows
1
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
2,430 lbf
Seal Type
B-Type
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
4,200 lbf
Internal Clearance
CN
Expansion Type
Fixed
Number of Mount Holes
4

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Overall Length
111 mm
Overall Height
111 mm
Mount Hole Center-to-Center Length
92 mm
Inner Ring Width
1.5 in
Overall Diameter
111 mm
Pilot Diameter
76.2 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
9.5 mm
Bolt Circle Diameter
9.5 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews