Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFX06-20
  • Zoro # G723389717

product price: 
$
67.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
44 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX06-20
Zoro #
G723389717
UPC #
080067574952
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
UCFX
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
5,535 lbf
Housing Type
Square
Included Bearing
UC207-20
Internal Clearance
CN
Seal Type
B-Type
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Minimum Temperature
-4 Degrees F
Features
Medium Duty
Load Direction
Radial
Static Radial Load Capacity
3,340 lbf
Lubrication Openings
Grease Fitting
Standards
AFBMA
Split Housing
Not Split

Dimensions

Bore Diameter
1-1/4 in
Overall Width
44 mm
Flange Thickness
16 mm
Overall Length
117 mm
Mount Hole Center-to-Center Length
92 mm
Bolt Circle Diameter
14 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
1.689 in
Overall Height
117 mm
Length
117 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.