Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # SARFB207-20G
  • Zoro # G823390255

product price: 
$
70.49
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1-1/4 in
Overall Width
42 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SARFB207-20G
Zoro #
G823390255
UPC #
080067569713
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SARFB
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Housing Type
Triangular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SA207-20G
Features
Light Duty
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Number of Rows
1
Dynamic Load Capacity
5,535 lbf
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Load Direction
Radial
Self Lubricating Bearing
No
Expansion Type
Fixed
Seal Type
K-Type
Standards
AFBMA
Static Radial Load Capacity
3,340 lbf
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Maximum Speed
4,300 RPM Grease
Internal Clearance
CN

Dimensions

Bore Diameter
1-1/4 in
Overall Width
42 mm
Mount Hole Center-to-Center Length
2 in
Flange Thickness
13 mm
Overall Length
122 mm
Inner Ring Width
1.531 in
Overall Height
122 mm
Mounting Bolt Size
7/16, M12
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.