Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # SBRFB206-20G
  • Zoro # G823390262

product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1-1/4 in
Overall Width
33 mm
Series
SARFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB206-20G
Zoro #
G823390262
UPC #
080067562585
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SARFB
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Item
Flange Mount Bearing
Internal Clearance
CN
Self Lubricating Bearing
No
Included Bearing
SB206-20G
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Dynamic Load Capacity
4,200 lbf
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Housing Type
Triangular
Bore Type
Cylindrical
Expansion Type
Fixed
Static Radial Load Capacity
2,430 lbf
Features
Light Duty
Standards
AFBMA
Split Housing
Not Split
Load Direction
Radial
Lubrication Openings
Grease Fitting
Maximum Speed
5,000 RPM Grease
Seal Type
K-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Mount Hole Center-to-Center Length
1 7/8 in
Flange Thickness
32 mm
Inner Ring Width
1.181 in
Bolt Circle Diameter
10 mm
Overall Height
113 mm
Mounting Bolt Size
5/16, M8
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.