FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # SBRFB207-20G
  • Zoro # G523388743
product price: 
$
60.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1-1/4 in
Overall Width
37 mm
Series
SARFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB207-20G
Zoro #
G523388743
UPC #
080067562915
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SARFB
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Item
Flange Mount Bearing
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Internal Clearance
CN
Features
Light Duty
Maximum Speed
4,300 RPM Grease
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Included Bearing
SB207-20G
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Static Radial Load Capacity
3,340 lbf
Dynamic Load Capacity
5,535 lbf
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Seal Type
K-Type
Housing Type
Triangular
Self Lubricating Bearing
No
Number of Rows
1
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1-1/4 in
Overall Width
37 mm
Mount Hole Center-to-Center Length
2 in
Flange Thickness
37 mm
Inner Ring Width
1.29 in
Mounting Bolt Size
7/16, M12
Overall Length
122 mm
Overall Height
122 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.