Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Polymer

  • Mfr # CUCTFB207-20
  • Zoro # G123387276

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
45 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFB207-20
Zoro #
G123387276
UPC #
080067574213
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Series
CUCTFB
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
System of Measurement
Inch
Item
Flange Mount Bearing
Lubrication Openings
Grease Fitting
Maximum Speed
4,300 RPM Grease
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
3,340 lbf
Number of Rows
1
Housing Type
Triangular
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Standards
AFBMA
Resistance Properties
Corrosion-Resistant
Maximum Temperature
250 Degrees F
Included Bearing
CUC207-20
Expansion Type
Fixed
For Environment
Food and Beverage
Split Housing
Not Split
Self Lubricating Bearing
No
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Dynamic Load Capacity
5,535 lbf
Load Direction
Radial
Internal Clearance
CN

Dimensions

Bore Diameter
1-1/4 in
Overall Width
45 mm
Mount Hole Center-to-Center Length
2 in
Center Height
60.3 mm
Overall Length
95 mm
Mounting Bolt Size
7/16, M12
Overall Height
156 mm
Flange Thickness
37 mm
Inner Ring Width
1.689 in
Bolt Circle Diameter
13.1 mm
Length
95 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Triangular, Included Bearing CUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.