Shop IPTCI

FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # SAF210-31G
  • Zoro # G323387595

product price: 
$
82.49
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.9375 in
Overall Width
55 mm
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF210-31G
Zoro #
G323387595
UPC #
080067569529
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Number of Rows
1
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Features
Light Duty
Split Housing
Not Split
Internal Clearance
CN
Maximum Speed
3,300 RPM Grease
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Static Radial Load Capacity
4,910 lbf
Minimum Temperature
-4 Degrees F
Housing Type
Square
Dynamic Load Capacity
7,400 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SA210-31G
Load Direction
Radial
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Seal Type
K-Type

Dimensions

Bore Diameter
1.9375 in
Overall Width
55 mm
Bolt Circle Diameter
16 mm
Mount Hole Center-to-Center Length
111 mm
Flange Thickness
18 mm
Inner Ring Width
1.72 in
Mounting Bolt Size
9/16, M14
Overall Length
143 mm
Overall Height
143 mm
Length
143 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA210-31G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.