FlngMntBrg, 1-1/4", RadBall, Polymer

  • Mfr # SNATF207-20
  • Zoro # G023387949
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
53 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATF207-20
Zoro #
G023387949
UPC #
080067569879
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Series
SNATF
Closure
Double Sealed
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Load Direction
Radial
Self Lubricating Bearing
No
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SNA207-20
Static Radial Load Capacity
2,780 lbf
Features
Standard Duty
Bearing Insert Material
Stainless Steel
Number of Rows
1
Expansion Type
Fixed
Housing Type
Square
Bearing Lubrication
Relubricateable
Split Housing
Not Split
For Environment
Food and Beverage
Maximum Speed
4,300 RPM Grease
Standards
AFBMA
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
4,930 lbf

Dimensions

Bore Diameter
1-1/4 in
Overall Width
53 mm
Mounting Bolt Size
7/16, M12
Overall Height
118 mm
Bolt Circle Diameter
13 mm
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
92 mm
Overall Length
118 mm
Inner Ring Width
2.011 in
Length
118 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Square, Included Bearing SNA207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.