FlngMntBrg, 1-1/4", RadBall, Polymer

  • Mfr # SNATFL207-20
  • Zoro # G823388535
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
50 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATFL207-20
Zoro #
G823388535
UPC #
080067573624
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Grease
Series
SNATFL
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Bore Type
Cylindrical
Number of Rows
1
Load Direction
Radial
Seal Type
B-Type
Expansion Type
Fixed
Features
Standard Duty
Lubrication Openings
Grease Fitting
Maximum Speed
4,300 RPM Grease
Maximum Temperature
250 Degrees F
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
4,930 lbf
Self Lubricating Bearing
No
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Included Bearing
SNA207-20
Static Radial Load Capacity
2,780 lbf
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Corrosion-Resistant
Split Housing
Not Split
Standards
AFBMA
Housing Type
Rhombus
Minimum Temperature
-10 Degrees F

Dimensions

Bore Diameter
1-1/4 in
Overall Width
50 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
2.011 in
Flange Thickness
16 mm
Bolt Circle Diameter
13 mm
Mount Hole Center-to-Center Length
130 mm
Overall Height
90 mm
Overall Length
164 mm
Length
164 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Included Bearing SNA207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.