FlngMntBrg, 1-1/4", RadBall, SS, 430 RPM

  • Mfr # SUCSF207-20L3
  • Zoro # G523388484
product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
44 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSF207-20L3
Zoro #
G523388484
UPC #
080067569426
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SUCSF
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Features
Standard Duty
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-10 Degrees F
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
4,930 lbf
Bore Type
Cylindrical
Maximum Speed
430 RPM Grease
Housing Type
Square
Self Lubricating Bearing
No
Load Direction
Radial
Expansion Type
Fixed
Split Housing
Not Split
Included Bearing
SUC207-20L3
Bearing Lubrication
Relubricateable
Number of Rows
1
Standards
AFBMA
For Environment
Food and Beverage
Seal Type
Triple Lip
Internal Clearance
CN
Static Radial Load Capacity
2,780 lbf

Dimensions

Bore Diameter
1-1/4 in
Overall Width
44 mm
Overall Height
117 mm
Flange Thickness
15 mm
Inner Ring Width
1.689 in
Bolt Circle Diameter
13 mm
Overall Length
117 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
92 mm
Length
117 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-20L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 430 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.