Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, SS, 4300RPM

  • Mfr # SNASFL207-20
  • Zoro # G723390317

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
51 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASFL207-20
Zoro #
G723390317
UPC #
080067573006
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Series
SNASFL
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Split Housing
Not Split
Features
Standard Duty
Load Direction
Radial
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
For Environment
Food and Beverage
Included Bearing
SNA207-20
Maximum Speed
4,300 RPM Grease
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Static Radial Load Capacity
2,780 lbf
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Lubrication Openings
Grease Fitting
Number of Rows
1
Housing Type
Rhombus
Dynamic Load Capacity
4,930 lbf

Dimensions

Bore Diameter
1-1/4 in
Overall Width
51 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
130 mm
Inner Ring Width
2.011 in
Bolt Circle Diameter
13 mm
Overall Length
155 mm
Mounting Bolt Size
7/16, M12
Overall Height
90 mm
Length
155 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.