Shop IPTCI

FlngMntBrg, 3/4", RadBall, Polymer, 6500RPM

  • Mfr # CUCTF204-12
  • Zoro # G323388042

product price: 
$
88.55
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
3/4 in
Overall Width
37 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTF204-12
Zoro #
G323388042
UPC #
080067568388
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Series
CUCTF
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Dynamic Load Capacity
2,740 lbf
Maximum Speed
6,500 RPM Grease
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Load Direction
Radial
Internal Clearance
CN
Bore Type
Cylindrical
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Split Housing
Not Split
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Minimum Temperature
-10 Degrees F
Included Bearing
CUC204-12
For Environment
Food and Beverage
Static Radial Load Capacity
1,600 lbf
Housing Type
Square
Self Lubricating Bearing
No

Dimensions

Bore Diameter
3/4 in
Overall Width
37 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11 mm
Mount Hole Center-to-Center Length
64 mm
Overall Height
86 mm
Overall Length
86 mm
Inner Ring Width
1.22 in
Flange Thickness
13 mm
Length
86 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Square, Included Bearing CUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.