FlngMntBrg, 1-1/4", RadBall, SS, 4300RPM

  • Mfr # SSBSLF207-20
  • Zoro # G923387520
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
35 mm
Series
SSBSLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF207-20
Zoro #
G923387520
UPC #
080067569374
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SSBSLF
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Expansion Type
Fixed
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Internal Clearance
CN
Included Bearing
SSB207-20G
Maximum Speed
4,300 RPM Grease
Housing Type
Rhombus
Dynamic Load Capacity
4,930 lbf
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Number of Rows
1
For Environment
Food and Beverage
Seal Type
K-Type
Bearing Lubrication
Relubricateable
Standards
AFBMA
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Features
Light Duty
Static Radial Load Capacity
2,780 lbf

Dimensions

Bore Diameter
1-1/4 in
Overall Width
35 mm
Inner Ring Width
1.299 in
Overall Length
122 mm
Mount Hole Center-to-Center Length
100 mm
Overall Height
89 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB207-20G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews