Shop IPTCI

FlngMntBrg, 10 mm, RadBall, CastIron

  • Mfr # SALF205-16N
  • Zoro # G023389127

product price: 
$
42.59
/ea

Key Features

Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Internal Clearance
CN
Number of Rows
1
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF205-16N
Zoro #
G023389127
UPC #
080067570805
Country of Origin
China
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Internal Clearance
CN
Number of Rows
1
Split Housing
Not Split
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Housing Material
Cast Iron
Maximum Temperature
248 Degrees F
Included Bearing
SA205-16N
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Series
SALF
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Seal Type
K-Type
Bore Type
Cylindrical
Maximum Speed
5,850 RPM Grease
Static Radial Load Capacity
1,750 lbf

Dimensions

Overall Width
20 mm
Mounting Bolt Size
5/16, M8
Overall Length
95 mm
Bore Diameter
10 mm
Overall Height
64 mm
Mount Hole Center-to-Center Length
76 mm
Bolt Circle Diameter
10 mm
Flange Thickness
11 mm
Length
95 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 10 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-16N, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.