Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, SS, 4300RPM

  • Mfr # SUCSFCS207-20
  • Zoro # G323388929

product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
33 mm
Series
SUCSFCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS207-20
Zoro #
G323388929
UPC #
080067573023
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFCS
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
2,780 lbf
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-10 Degrees F
Load Direction
Radial
Bearing Lubrication
Relubricateable
Housing Type
Circular
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
4,930 lbf
Features
Standard Duty
Self Lubricating Bearing
No
Bore Type
Cylindrical
Split Housing
Not Split
Expansion Type
Fixed
Included Bearing
SUC207-20
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Internal Clearance
CN
Standards
AFBMA
Seal Type
B-Type
For Environment
Food and Beverage
Maximum Speed
4,300 RPM Grease

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Flange Thickness
18 mm
Mounting Bolt Size
3/8, M10
Overall Length
127 mm
Bolt Circle Diameter
12 mm
Overall Diameter
127 mm
Pilot Diameter
85.7 mm
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
104.8 mm
Overall Height
127 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.