FlngMntBrg, 1-1/4", RadBall, SS, 500 RPM

  • Mfr # SUCSFL206-20L3
  • Zoro # G923390582
product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
40 mm
Series
SUCSFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFL206-20L3
Zoro #
G923390582
UPC #
080067569721
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFL
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Maximum Speed
500 RPM Grease
Expansion Type
Fixed
Load Direction
Radial
Split Housing
Not Split
Number of Rows
1
For Environment
Food and Beverage
Bearing Insert Material
Stainless Steel
Static Radial Load Capacity
2,020 lbf
Minimum Temperature
-10 Degrees F
Dynamic Load Capacity
3,710 lbf
Internal Clearance
CN
Included Bearing
SUC206-20L3
Housing Type
Rhombus
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Triple Lip
Bore Type
Cylindrical
Standards
AFBMA
Self Lubricating Bearing
No
Features
Standard Duty
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F

Dimensions

Bore Diameter
1-1/4 in
Overall Width
40 mm
Overall Height
80 mm
Bolt Circle Diameter
11.9 mm
Inner Ring Width
1.5 in
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Overall Length
141 mm
Mount Hole Center-to-Center Length
117 mm
Length
141 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-20L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.